Shop All Laptop Computers
Compulocks
Surface Pro 3/Pro 4 (12") Secu, 140B540GEB
Mfr # 140B540GEB
Zoro # G5702016
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 13"
- Product Type Tablet PC Stand
- Height 44"
- Features Cable Lock, Key Lock, Multiple Viewing Angle, Secure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 140B540GEB
- Zoro # G5702016
- UPC # 854249006730
- Country of Origin Unknown
- Category Laptop Computers
Dimensions
Depth | 13" |
Height | 44" |
Width | 11" |
Details
Color | Black |
Product Type | Tablet PC Stand |
Features | Cable Lock, Key Lock, Multiple Viewing Angle, Secure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- ILC Replacement for Norelco HP 1328e (HP 1328E NORELCO)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- NEXTGEN Cx14 I5 16G 256G Chrome OS Chromebox (NE3448089)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ACER 11.6 in. N100 4GB 128GB Windows 11PE Notebook, Black (NX.VYMAA.001)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- Compulocks Laptop Computers