Shop All Server Enclosures & Racks
Compulocks
Space Brandme Ipad 10.2 Enclos, 140B102IPDSB
Mfr # 140B102IPDSB
Zoro # G6200364
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Features Lockable, Anti-theft, Key Lock, Rounded Edge, Ventilated, Cable Management, Adjustable Tilt, Storage Space
- Product Type Tablet PC Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 140B102IPDSB
- Zoro # G6200364
- Country of Origin China
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Features | Lockable, Anti-theft, Key Lock, Rounded Edge, Ventilated, Cable Management, Adjustable Tilt, Storage Space |
Product Type | Tablet PC Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F2)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- DYNO DYNO: TV Mount - 23-55' Tilt Vesa 400x400 Upto 88Lbs (DYN-180104)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- HUBBEL ELECTRIC RACO Single Gang Switch Box With Conduit Knock Out (400)
- LOWELL InWall Box (IWB-2214)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- BLACK BOX Fiber Enclosure - 2-Port (JPM397A)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- Compulocks Server Enclosures & Racks