Shop All Server Enclosures & Racks
Compulocks
Space 360 Ipad 10.2 Enclosure, 303B102IPDSB
Mfr # 303B102IPDSB
Zoro # G6243448
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-grade Aluminum
- Color Black
- Compatibility Apple - iPad (7th gen.) 10.2" 2019 A2197, A2200
- Product Type Counter Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulocks
- MFR # 303B102IPDSB
- Zoro # G6243448
- UPC # 853224007306
- Country of Origin China
- Category Server Enclosures & Racks
Details
Material | High-grade Aluminum |
Color | Black |
Compatibility | Apple - iPad (7th gen.) 10.2" 2019 A2197, A2200 |
Product Type | Counter Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V 300mAh NiMH Battery w/TABS for MBU, GPS-Tracker, Metering (3/CP300H-TABS)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 12 Pack (MN1400)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- AVARRO 6U WALL W/SWNG ARM RCK FLY ASMBLD SUP UP TO 132LBS (RK-ERW6U)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- PYLE 1U+2U Server Rack Shelf (PLRSTN42U)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m (7000-94021-6160300)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- Compulocks Server Enclosures & Racks