Shop All Medical Kiosks
Compulocks
Rise The New Kiosk Stand With, TCDP04W
Mfr # TCDP04W
Zoro # G6571048
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Adjustable Angle, Swivel, Tilt
- Height 3.9 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # TCDP04W
- Zoro # G6571048
- UPC # 857083006739
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Height | 3.9 in |
Details
Features | Cable Management, Adjustable Angle, Swivel, Tilt |
Color | White |
Item | Pole Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sanitizing Caddy, 10 qt., Black (FG9T8200BLA)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- ACE Elasto-Preene Elbow Supports, S/M, PK12 (207523)
- KEMP USA Kemp USA NJ First Aid Kit 2000 - 5000 Sq Ft (10-711)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- Compulocks Medical Kiosks