Shop All Medical Kiosks
Compulocks
Rise Freedom - Rolling Floor P, MCRSTDW
Mfr # MCRSTDW
Zoro # G6571364
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height Range 42 in to 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # MCRSTDW
- Zoro # G6571364
- UPC # 854249006893
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Height Range | 42 in to 59 in |
Details
Color | White |
Item | Rise POS Terminal Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91082)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- CREST HEALTHCARE Adapter, Type Y (108068)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 8 oz., PK12 (6351-12PK)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- COMPULOCKS Universal Med Long Arm65Cm-115 (1050MAAW)
- COMPULOCKS Universal Tablet Rugged Case H (820BRCH)
- COMPULOCKS Reach Artcltng Arm Vesa Mnt (660REACH)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- Compulocks Medical Kiosks