Shop All Medical Kiosks
Compulocks
Reach Artcltng Arm Vesa Mnt
Mfr # 660REACH
Zoro # G6571906
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Displays Supported 1
- Compatible Devices Monitor
- Maximum Screen Size Supported 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulocks
- MFR # 660REACH
- Zoro # G6571906
- UPC # 854340005269
- Country of Origin Unknown
- Category Medical Kiosks
Dimensions
Maximum Screen Size Supported | 30 in |
Details
Color | Silver |
Number of Displays Supported | 1 |
Item | Monitor Arm Mount |
Compatible Devices | Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORAL-B Oral-B Floss Essentials 55 Yard 55 Yard, PK24 (82576)
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- COMPULOCKS Rise Freedom - Rolling Floor P, MCRSTDW (MCRSTDW)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- COMPULOCKS Univsl Sec Cble Lock T-Bar (CL15W)
- WHITESIDE MANUFACTURING $HIGH RISE TRACTOR SEAT (WHHRS)
- Compulocks Medical Kiosks