Shop All Tablet Accessories
Compulocks
Kiosk Stand 360 Tble Top Mount
Mfr # 303W
Zoro # G5478847
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.1"
- Width 5.4"
- Color White
- Depth 4.7"
- Features Tilt, Rotate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 303W
- Zoro # G5478847
- UPC # 854340005474
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Height | 7.1" |
Width | 5.4" |
Depth | 4.7" |
Details
Color | White |
Features | Tilt, Rotate |
Product Type | Counter Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- ENERGIZER Coin Cell Battery, 254 mAh Cap, 3V DC, PK5 (ECRN2032)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- MIGHTY MAX BATTERY 12V 35Ah Rascal 301PC, 305, 318PC, 400T, 410PC Battery - 2 Pack (ML35-12MP256915516140)
- COMPULOCKS Compulocks Ipad Pro 12.9In Kio (303B299PSENB)
- COMPULOCKS The Blade Universal Macbooks, Tablets & Ultrabooks T-Bar Lock, Silver (BLD01)
- COMPULOCKS Ipad Pro 12.9" Space White Bra (140W299PSENW)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- ZEBRA TECHNOLOGIES Zebra Adjustable Shoulder Strap for L10 Rugged Tablets 410057 (105410057)
- AUTEL Code Reader W/One-Press I/M Readinss Key (AL329)
- CTA DIGITAL Tablet/Monitor/Keyboard Stand, 28" L (PAD-2AMTK)
- Compulocks Tablet Accessories