Shop All Tablet Accessories
This Product is Discontinued
Compulocks
Ipad 2/3/4/Air/Air2/Ipad Pro 9, 140W224SENW (Discontinued)
Mfr # 140W224SENW
Zoro # G5494658
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Color White
- Features Cable Lock
- Product Type Tablet PC Stand
- Compatibility Apple - iPad 1, iPad 2, iPad 3, iPad 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulocks
- MFR # 140W224SENW
- Zoro # G5494658
- Country of Origin Unknown
- Category Tablet Accessories
Details
Material | Aluminum |
Color | White |
Features | Cable Lock |
Product Type | Tablet PC Stand |
Compatibility | Apple - iPad 1, iPad 2, iPad 3, iPad 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.