Shop All Tablet Accessories
Compulocks
Free Standing Base (8") For Th, TCDP8FB
Mfr # TCDP8FB
Zoro # G6193662
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Tablet Stand
- Product Type Mounting Base
- Compatibility Compulocks Rise Tablet Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # TCDP8FB
- Zoro # G6193662
- UPC # 854249006053
- Country of Origin Unknown
- Category Tablet Accessories
Details
Compatible With | Tablet Stand |
Item | Mounting Base |
Product Type | Mounting Base |
Compatibility | Compulocks Rise Tablet Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- COMPULOCKS Compulocks Ipad Pro 12.9In Kio (303B299PSENB)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- COMPULOCKS Ipad Pro 12.9" Space White Bra (140W299PSENW)
- COMPULOCKS The Blade Universal Macbooks, Tablets & Ultrabooks T-Bar Lock, Silver (BLD01)
- ILC Replacement For PREMIUM POWER, RIPAD3BC3G (R-IPAD3-BC3G)
- SATECHI R2 Bluetooth Multimedia Remote Control, Space Gray (ST-BTMR2M)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM1 (MEASPM1)
- Compulocks Tablet Accessories