Shop All Tablet Accessories
Compulocks
Flex Counter Top Black
Mfr # 159B
Zoro # G6249312
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Flexible Arm
- Compatibility Tablet Kiosk
- Product Type Mounting Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 159B
- Zoro # G6249312
- UPC # 854340005481
- Country of Origin Unknown
- Category Tablet Accessories
Details
Material | Steel |
Color | Black |
Features | Flexible Arm |
Compatibility | Tablet Kiosk |
Product Type | Mounting Arm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- COMPULOCKS Compulocks Ipad Pro 12.9In Kio (303B299PSENB)
- COMPULOCKS Ipad Pro 12.9" Space White Bra (140W299PSENW)
- COMPULOCKS Compulocks Ipad Encl Wall Moun (299PSENW)
- COMPULOCKS The Blade Universal Macbooks, Tablets & Ultrabooks T-Bar Lock, Silver (BLD01)
- ZEBRA TECHNOLOGIES Zebra Detachable Shoulder Strap for ET80 and ET85 Rugged Tablets SG-ET8X-SHLDR1-01 (105SGET8XSHL)
- PRIME-LINE Spline Screen0.14X500Blk (P7564)
- MOBOTRON Mobotron MH-206 Universal Tablet Floor Stand (MH-206)
- Compulocks Tablet Accessories