Shop All Tablet Accessories
This Product is Discontinued
Compulocks
Flex Arm Rokku Pro Sec Kiosk (Discontinued)
Mfr # 159B540ROKB
Zoro # G5459685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Depth 1.2"
- Product Type Surface Mount
- Compatibility Microsoft Tablet PCs: Surface Pro 3, Surface Pro 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 159B540ROKB
- Zoro # G5459685
- Country of Origin Unknown
- Category Tablet Accessories
Dimensions
Depth | 1.2" |
Details
Color | Black |
Product Type | Surface Mount |
Compatibility | Microsoft Tablet PCs: Surface Pro 3, Surface Pro 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.