Shop All Cell Phone Cases
Compulocks
Fast Release Secure Smartphone
Mfr # 199BSLDDCKB
Zoro # G5642963
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Swivel, Cable Management, Key Lock, Secure
- Depth 5.2"
- Color Black
- Height 4"
- Product Type POS Terminal Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 199BSLDDCKB
- Zoro # G5642963
- UPC # 857083006430
- Country of Origin Unknown
- Category Cell Phone Cases
Dimensions
Depth | 5.2" |
Height | 4" |
Width | 3.8" |
Details
Features | Swivel, Cable Management, Key Lock, Secure |
Color | Black |
Product Type | POS Terminal Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- KONUS Telescope D.50/F.600 Refractor with metal tripod (1723)
- BOUNTY HUNTER Bounty Hunter Tracker IV Metal Detector (TK4)
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- BOSS Boss 3.5 Farad Capacitor; Digital Voltage Meter - Black - CPBK3.5 (CPBK3.5)
- OTTERBOX Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro Max , Orchid Advice (77-93322)
- OTTERBOX Defender Graphics Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Realtree Edge (77-92818)
- OTTERBOX Defender Pro Xt Magsafe Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Emerald Isle (77-93015)
- ISN ISN SES931KC Keychain Magnet with 14 lb. Pull (SES931KC)
- OTTERBOX Defender Case For Samsung Galaxy S23 , Black (77-91036)
- URBAN ARMOR GEAR Plyo Case for Samsung Galaxy S23 Plus, Ice (214134114343)
- Compulocks Cell Phone Cases