Shop All Monitor Mounts & Brackets
Compulocks
Av Capsule
Mfr # 341B
Zoro # G9533838
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Product Type Desk Mount
- Features Cable Lock Slot, Accessory Storage, Anti-theft, Cable Management
- Compatibility Compulocks Space Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulocks
- MFR # 341B
- Zoro # G9533838
- UPC # 819472023048
- Country of Origin Israel
- Category Monitor Mounts & Brackets
Details
Color | Black |
Material | Steel |
Product Type | Desk Mount |
Features | Cable Lock Slot, Accessory Storage, Anti-theft, Cable Management |
Compatibility | Compulocks Space Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces APC Back-UPS Pro 1300/1500 (ML9-121024963)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- MAKITA BATTERY 18V F/DML807 (MPBL1850B)
- DANTONA Dantona COM-68300900 3.6V & 2000 mAh Replacement Hetronic Nickel Metal Battery (COM-68300900)
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- LORELL XL Adjustable Desk Riser (82013)
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- MONOPRICE Sit Stand Articulating Workstation (15718)
- LORELL Desk Riser, Sit-Stand, 40 lb. capacity, 34-1/2"x27"x9", BK (LLR99983)
- MONOPRICE Dual Monitor Adjustgas Spring Desk Mount (15525)
- 3M Dual Monitor Mount, 33w x 5.75d x 20.7h, Black (MM200B)
- Compulocks Monitor Mounts & Brackets