Shop All Tablet Cases
Compulocks
6" Extension Arm For The Rugge
Mfr # 6EXARM
Zoro # G5308914
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Extension
- Device Supported Case Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulocks
- MFR # 6EXARM
- Zoro # G5308914
- UPC # 854249006305
- Country of Origin Unknown
- Category Tablet Cases
Details
Item | Mounting Extension |
Product Type | Mounting Extension |
Device Supported | Case Holder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- ILC Replacement for Dymo Rhino 5200 (RHINO 5200 DYMO)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- ISOTUNES WIRED Noise-Isolating Earbuds Listen-Onl (IT-10)
- COMPULOCKS 3M Plate Removal Tool +C81 (3MRMV)
- URBAN ARMOR GEAR Metropolis Folio Case for Apple iPad 10.2, Black (121916114040)
- TARGUS Click In Case Ipad 7 10.2 Blk (THZ850GL)
- TARGUS Hp Commercial Grade Tablet Case For Elite X2 1013 G3 Black 13 (THZ790GL)
- KENSINGTON BlackBelt Rugged Carrying Case Microsoft Surface Pro 9 Tablet, Stylus (K62539WW)
- TARGUS VersaVu Sig Case iPad Pro Bk, THZ775GL (THZ775GL)
- URBAN ARMOR GEAR Metropolis Case for Apple iPad Pro 12.9 2022 / 2021, Black (122946114040)
- Compulocks Tablet Cases