Shop All Splicing Connectors
Compulink
LC FIBER SPLICE KIT, 12 PIGTAILS, LC-PIGTAIL, OS2, 900UM, 3MT
Mfr # 12LCUPCOS2-3M
Zoro # G1278786
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Connector Type LC - PIGTAIL
- Number of Fibers 12 FIBER
- Type Pigtail
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # 12LCUPCOS2-3M
- Zoro # G1278786
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 3 M : 9.84 FT. |
Details
Connector Type | LC - PIGTAIL |
Number of Fibers | 12 FIBER |
Type | Pigtail |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 31 AWG, 10 Lbs, 40540' Length, 0.0095" Diameter, Red (31SNS10)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- 3M Short-Barrel Splice, 2.00 in., Yellow, PK30 (MC250BCX)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- 3M Splice Kits, 4 AWG to 500 kcmil, 194F, Blk (5304)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- Compulink Wire Connectors & Disconnects