Shop All Splicing Connectors
Compulink
LC FIBER SPLICE KIT, 12 PIGTAILS, LC-PIGTAIL, OM3, 900UM, 3MT, PK 12
Mfr # 12LCPCOM3-3M
Zoro # G1321863
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 M : 9.84 FT.
- Connector Type LC - PIGTAIL
- Number of Fibers 12 FIBER
- Type Pigtail
- Fiber Type OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # 12LCPCOM3-3M
- Zoro # G1321863
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Length | 3 M : 9.84 FT. |
Details
Connector Type | LC - PIGTAIL |
Number of Fibers | 12 FIBER |
Type | Pigtail |
Fiber Type | OM3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- SENSORSWITCH Timer Switch, 60 Min, Ivory (PTS 60 IV)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 220VA, 0 Hz (ORI121222110)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- Q2 PRODUCTS 12-10 GA. SEAMLESS NYLON BUTT SPLICE (AWG Yellow 10-12) 100/bag (BFT5)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- Compulink Wire Connectors & Disconnects