Shop All Data & Ethernet Cables
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT6 568A/B 7FT, BLUE
Mfr # M88DE7FC606
Zoro # G0652444
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cable Type Category 6
- Cable Length 7 ft
- Features Stranded
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE7FC606
- Zoro # G0652444
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 7 ft |
Details
Color | Blue |
Cable Type | Category 6 |
Features | Stranded |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for DURA12-5F (ML5-122676597)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- HI-TEC 100 ft. CAT 7 SFTP Double Shielded RJ45 Snagless Ethernet Cable, Blue (HI2611711)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Orange, 100pk (101301OR)
- MANHATTAN Fast 8-Port Ethernet Office Switch (560689)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- Compulink Data & Ethernet Cables