Shop All Data & Ethernet Cables
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT6 568A/B 10FT, BLUE
Mfr # M88DE10FC606
Zoro # G0649364
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Features Stranded
- Color Blue
- Cable Length 10 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE10FC606
- Zoro # G0649364
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | Category 6 |
Features | Stranded |
Color | Blue |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- PIVO Remote Control - Lightweight Infrared Wireless Selfie Photo Shutter Clicker (PV-I1R01)
- ACCUFORM LED Projector With Lens (VPL907)
- ICOM Charger, Charges 1 Unit (BC160)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax Cable- 1000Ft- Black CMR (202804)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- ICC CAT6A PLENUM SHIELDED CABLE 650 MHZ (ICCABP6FBL)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- BESTLINK NETWARE Large Cable Hanger (102261)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- Compulink Data & Ethernet Cables