Shop All Data & Ethernet Cables
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT6 568A/B 10 FT, BLACK
Mfr # M88DE10FC602
Zoro # G0659654
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Type Category 6
- Cable Length 10 ft
- Features Stranded
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE10FC602
- Zoro # G0659654
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Cable Length | 10 ft |
Details
Color | Black |
Cable Type | Category 6 |
Features | Stranded |
Product Type | Network Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Ultra Pro Alkaline AA Batteries, PK24 (ALAA-24PPJ)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- NINTENDO Nintendo Switch - OLED Model w/ White Joy-Con - Neon (115464)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 4 Pack (ML8-12MP41)
- BESTLINK NETWARE CAT5E 24AWG Stranded UTP Ethernet Cable CMH- 1000Ft- Blue (100901BL)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- COMPREHENSIVE Comprehensive CAT6A-100BLU CAT6A Shielded Patch Cable 100ft - Blue (CAT6A-100BLU)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax CMR Cable- 500Ft- Black (202803)
- BESTLINK NETWARE CAT6A UTP Slim Ethernet Network Booted Cable 28AWG- 50ft- Black (100267BK)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 50ft Blue (100112BL)
- Compulink Data & Ethernet Cables