Shop All Voice & Data Patch Cords
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 3FT, GREEN
Mfr # M88DE3FL504
Zoro # G0637568
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Color Green
- Connector Type RJ45 TO RJ45
- Category CATEGORY 5E
- Type Patch Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE3FL504
- Zoro # G0637568
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 3 FT. : 0.91 M |
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Color | Green |
Connector Type | RJ45 TO RJ45 |
Category | CATEGORY 5E |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- PACKARD 2 Pole 40 Amp 208/240 VAC Contactor (C240C)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- STEREN Cat5e Keystone Jack RJ45 Blue (310-110BL)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. (HC6BK07)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- C2G 14Ft Cat5E Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (27261)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 20ft (8602)
- Compulink Voice & Data Patch Cords