Shop All Voice & Data Patch Cords
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 25FT, RED
Mfr # M88DE25FL503
Zoro # G0667756
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Connector Type RJ45 TO RJ45
- Color Red
- Type Patch Cords
- Category CATEGORY 5E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE25FL503
- Zoro # G0667756
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 25 FT. : 7.62 M |
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Connector Type | RJ45 TO RJ45 |
Color | Red |
Type | Patch Cords |
Category | CATEGORY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK (SC75R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 14ft (N001-014-BK)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- TRIPP LITE Cat6 Cable Assembly Unshielded M/F 18In (N237-F18N-WHSH)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 25ft (N201-025-RD)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- ERICSON Y 50A 6/3-8/1 STW w/CS P AND C 2FT OAL (63YSTW)
- Compulink Voice & Data Patch Cords