Shop All Voice & Data Patch Cords
Compulink
CBL ASSY MOD D/E 24-4PR, STRANDED CAT5E A/B 10FT, GRAY
Mfr # M88DE10FL509
Zoro # G0650037
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded U/Utp - Unshielded Twisted Pair
- Color Grey
- Connector Type RJ45 TO RJ45
- Category CATEGORY 5E
- Type Patch Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # M88DE10FL509
- Zoro # G0650037
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 10 FT. : 3.05 M |
Details
Shielded | U/Utp - Unshielded Twisted Pair |
Color | Grey |
Connector Type | RJ45 TO RJ45 |
Category | CATEGORY 5E |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A14F)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- HUBBELL 30A Watertight Twist-Lock Connector 4P 5W 120/208VAC L21-30R (HBL2813SW)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (7499)
- TRIPP LITE Molded Patch Cable, Cat5E, 7 ft., Blue (N002-007-BL)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Gray, 30ft (N201-030-GY)
- ADD-ON This Is A 15M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber (ADD-LC-LC-15MS9SMF)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- Compulink Voice & Data Patch Cords