Shop All Terminal Block Accessories
Compulink
2-F JUMPR 32.8FT/10MT 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD10
Zoro # G0188116
product price: $72.99
/ea
Sold in multiples of 2 for $145.98
$145.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type LC - LC
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCLCCD10
- Zoro # G0188116
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 32.8 ft |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | LC - LC |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- DUROMAX 100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100C)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Compulink Power Distribution Blocks & Terminal Blocks