Shop All Terminal Block Accessories
Compulink
2-F JUMPR 16.4FT/5MTR 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD5
Zoro # G0185648
product price: $63.99
/ea
Sold in multiples of 2 for $127.98
$127.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 M : 16.4 FT.
- Type Patch Cords
- Fiber Type OM1
- Number of Fibers 2 FIBER
- Connector Type LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCLCCD5
- Zoro # G0185648
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 5 M : 16.4 FT. |
Details
Type | Patch Cords |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Connector Type | LC - LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/8" Inside Diameter - 4' Long Stick - Clear (HS376-CL)
- HONEYWELL At150B1237 50Va Foot Mounted (AT150B1237)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (HM60100-3CR)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Compulink Power Distribution Blocks & Terminal Blocks