Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MTR 62.5/125, LC TO ST CERAMIC TIP, OM1
Mfr # LCCSTCD2
Zoro # G0186366
product price: $53.99
/ea
Sold in multiples of 3 for $161.97
$161.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Fiber Type OM1
- Connector Type LC - ST COMPATIBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD2
- Zoro # G0186366
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Connector Type | LC - ST COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-40-8-4H)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- Compulink Power Distribution Blocks & Terminal Blocks