Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MTR 62.5/125, LC TO SC CERAMIC TIP, OM1
Mfr # LCCSCCD2
Zoro # G0175114
product price: $54.15
/ea
Sold in multiples of 2 for $108.30
$108.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Connector Type LC - SC
- Fiber Type OM1
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD2
- Zoro # G0175114
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Details
Type | Patch Cords |
Connector Type | LC - SC |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- MARINCO 5269 Marinco 15A 125V 2P 3W Standard Connector (5269)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- ALLEN BRADLEY THERMAL 2.3-3.2A AMP OVERLOAD RELAY (193-KB32)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- Compulink Terminal Block Accessories