Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MTR 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD2
Zoro # G0186488
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Connector Type LC - LC
- Number of Fibers 2 FIBER
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCLCCD2
- Zoro # G0186488
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Details
Type | Patch Cords |
Connector Type | LC - LC |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- Compulink Power Distribution Blocks & Terminal Blocks