Shop All Voice & Data Patch Cords
Compulink
2-F JUMPER 6.6FT/2MTR 50/125, LC TO SC CERAMIC TIP 50 MICRON
Mfr # LCCSCC50+D2
Zoro # G0789723
Sold in multiples of 3 for $164.97
$164.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - SC
- Fiber Type OM3
- Type Patch Cords
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCSCC50+D2
- Zoro # G0789723
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 2 M : 6.56 FT. |
Details
Connector Type | LC - SC |
Fiber Type | OM3 |
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FRN-R-2-8/10)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- BELKIN Patch Cable-Bare Wire-Bare Wire-500 Ft-Utp-( Cat 5E )-Black (A7J304-500-BLK)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (3413)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- STEREN Modular Plug 8C RJ45 Cat6 Round Solid UL (301-191)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-203WH)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- Compulink Voice & Data Patch Cords