Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MT 8.3/125, ST TO ST CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSTCD2-SPSM
Zoro # G0181597
Sold in multiples of 2 for $103.98
$103.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6 ft
- Type Patch Cords
- Connector on Second End Details ST Network - Male
- Connector Type on Second End ST Network - Male
- Connector Type on First End ST Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # STCSTCD2-SPSM
- Zoro # G0181597
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 6.6 ft |
Cable Length | 6.56 ft |
Details
Type | Patch Cords |
Connector on Second End Details | ST Network - Male |
Connector Type on Second End | ST Network - Male |
Connector Type on First End | ST Network - Male |
Product Type | Network Cable |
Connector on First End Details | ST Network - Male |
Cable Type | Fiber Optic |
Product Name | Fiber Optic Cable |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Number of Fibers | 2 FIBER |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1092)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 70A, 600V AC, Indicating (A6D70R)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- Compulink Terminal Block Accessories