Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MT 8.3/125, SC TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # SCCSCCD2-SPSM
Zoro # G0179052
product price: $55.99
/ea
Sold in multiples of 2 for $111.98
$111.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Cable Type Fiber Optic
- Product Type Network Cable
- Connector on First End Details 2 x SC Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # SCCSCCD2-SPSM
- Zoro # G0179052
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Cable Length | 6.56 ft |
Core/Cladding Diameter | 8.3/125 µm |
Details
Type | Patch Cords |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Connector on First End Details | 2 x SC Network - Male |
Connector Type on First End | SC Network - Male |
Connector on Second End Details | 2 x SC Network - Male |
Connector Type on Second End | SC Network - Male |
Product Name | Fiber Optic Duplex Cable |
Connector Type | SC - SC |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- APPLETON ELECTRIC Conduit Body Gasket, 3-1/2 and 4 in. (GK350-400-N)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- Compulink Terminal Block Accessories