Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MT 8.3/125, LC TO ST CERAMIC TIP, ULTRA POLISH
Mfr # LCCSTCD2-UPSM
Zoro # G0181423
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Core/Cladding Diameter 8.3/125 µm
- Connector on First End Details 2 x LC Network - Male
- Connector Type on First End LC Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCSTCD2-UPSM
- Zoro # G0181423
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Core/Cladding Diameter | 8.3/125 µm |
Cable Length | 6.56 ft |
Details
Type | Patch Cords |
Connector on First End Details | 2 x LC Network - Male |
Connector Type on First End | LC Network - Male |
Product Type | Network Cable |
Fiber Optic Mode | Single-mode |
Connector Type on Second End | ST Network - Male |
Cable Type | Fiber Optic |
Product Name | LCCSTCD2-UPSM Fiber Optic Duplex Cable |
Connector on Second End Details | 2 x ST Network - Male |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Connector Type | LC - ST COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Brass, 15A Kit (RCT200BR)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- NVENT CADDY Grid Wire Clamp, Steel, Electrogalvanized (RGC)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- Compulink Power Distribution Blocks & Terminal Blocks