Shop All Terminal Block Accessories
Compulink
2-F JUMPER 6.6FT/2MT 8.3/125, LC TO SC CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSCCD2-UPSM
Zoro # G0171158
product price: $67.39
/ea
Sold in multiples of 2 for $134.78
$134.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 M : 6.56 FT.
- Type Patch Cords
- Fiber Type OS2
- Connector Type LC - SC
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD2-UPSM
- Zoro # G0171158
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 2 M : 6.56 FT. |
Details
Type | Patch Cords |
Fiber Type | OS2 |
Connector Type | LC - SC |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- RACO Electrical Box Cover, Square, Duplex, Raised (6359806)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- Compulink Power Distribution Blocks & Terminal Blocks