Shop All Terminal Block Accessories
Compulink
2-F JUMPER 49.2FT/15MT 8.3/125, SC TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # SCCSCCD15-SPSM
Zoro # G0185526
product price: $74.99
/ea
Sold in multiples of 2 for $149.98
$149.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49.2 ft
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type SC - SC
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # SCCSCCD15-SPSM
- Zoro # G0185526
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 49.2 ft |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | SC - SC |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Compulink Power Distribution Blocks & Terminal Blocks