Shop All Terminal Block Accessories
Compulink
2-F JUMPER 49.2FT/15MT, 62.5/125 ST TO ST CERAMIC TIP, OM1
Mfr # STCSTCD15
Zoro # G0182385
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49.2 ft
- Type Patch Cords
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Number of Fibers 2 FIBER
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # STCSTCD15
- Zoro # G0182385
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 49.2 ft |
Details
Type | Patch Cords |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- ITT CANNON 031-8639-115 (CB1620SG)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- Compulink Terminal Block Accessories