Shop All Terminal Block Accessories
Compulink
2-F JUMPER 39.4FT/12MTR, 62.5/125 ST TO ST CERAMIC, OM1
Mfr # STCSTCD12
Zoro # G0182017
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4 ft
- Type Patch Cords
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Number of Fibers 2 FIBER
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD12
- Zoro # G0182017
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 39.4 ft |
Details
Type | Patch Cords |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Red (SHC1009)
- LEVITON Receptacle (5325-GY)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Compulink Terminal Block Accessories