Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MTR 62.5/125, LC TO LC CERAMIC TIP, OM1
Mfr # LCCLCCD1
Zoro # G0188405
product price: $55.29
/ea
Sold in multiples of 2 for $110.58
$110.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector on First End Details 2 x LC Network - Male
- Product Name LCCLCCD1 Fiber Optic Duplex Cable
- Connector Type on First End LC Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCLCCD1
- Zoro # G0188405
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Core/Cladding Diameter | 62.5/125 µm |
Cable Length | 3.28 ft |
Details
Type | Patch Cords |
Connector on First End Details | 2 x LC Network - Male |
Product Name | LCCLCCD1 Fiber Optic Duplex Cable |
Connector Type on First End | LC Network - Male |
Connector Type on Second End | LC - Male |
Connector on Second End Details | 2 x LC - Male |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Connector Type | LC - LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Gun, Std. Duty, 250 lb., SS (WTA-250)
- LITTELFUSE Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC (PSR070FL0280Z)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- Compulink Power Distribution Blocks & Terminal Blocks