Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 8.3/125, ST TO ST CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSTCD1-SPSM
Zoro # G0180382
Sold in multiples of 2 for $111.10
$111.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Number of Fibers 2 FIBER
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # STCSTCD1-SPSM
- Zoro # G0180382
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Number of Fibers | 2 FIBER |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ34)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- ALLEN BRADLEY Terminal Cover Kit, 100DTC860 (100-DTC860)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- Compulink Power Distribution Blocks & Terminal Blocks