Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 8.3/125, ST TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSCCD1-SPSM
Zoro # G0186978
product price: $59.99
/ea
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.3 ft
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type ST COMPATIBLE - SC
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSCCD1-SPSM
- Zoro # G0186978
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 3.3 ft |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | ST COMPATIBLE - SC |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- TRIPP LITE Power Strip, 12-Outlet, 5-15P, 36in cord (PS361206)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- Compulink Terminal Block Accessories