Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 8.3/125, LC TO ST CERAMIC TIP, ULTRA POLISH
Mfr # LCCSTCD1-UPSM
Zoro # G0186077
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type LC - ST COMPATIBLE
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD1-UPSM
- Zoro # G0186077
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | LC - ST COMPATIBLE |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- CALBRITE Weatherproof Box (S60000FVRD)
- MEAD 5-240V-AC 5-240V-DC PROXIMITY SENSOR (CS-6200R)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- Compulink Terminal Block Accessories