Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 8.3/125, LC TO SC CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSCCD1-UPSM
Zoro # G0181728
product price: $66.99
/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector Type LC - SC
- Fiber Type OS2
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD1-UPSM
- Zoro # G0181728
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Connector Type | LC - SC |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (XTCR025C21A)
- ZORO SELECT Raised Indicator Light, Green, 120V (20C852)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- Compulink Terminal Block Accessories