Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 62.5/125, ST TO SC CERAMIC TIP, OM1
Mfr # STCSCCD1
Zoro # G0183322
product price: $47.99
/ea
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Fiber Type OM1
- Connector Type ST COMPATIBLE - SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSCCD1
- Zoro # G0183322
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Fiber Type | OM1 |
Connector Type | ST COMPATIBLE - SC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- TURCK Twin Junction Splitter 250V-Ac Connector (VB2-FSM 4.4/2FKM 4)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- Compulink Terminal Block Accessories