Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1MT 62.5/125, SC TO SC CERAMIC TIP, OM1
Mfr # SCCSCCD1
Zoro # G0188213
product price: $48.99
/ea
Sold in multiples of 3 for $146.97
$146.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Connector Type SC - SC
- Fiber Type OM1
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # SCCSCCD1
- Zoro # G0188213
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Connector Type | SC - SC |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 1 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20504702)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- FLUKE Minigrabber Patch Cord Violet 1923090 (3781-60-7)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- Compulink Power Distribution Blocks & Terminal Blocks