Shop All Terminal Block Accessories
Compulink
2-F JUMPER 3.3FT/1 MT 62.5/125, ST TO ST CERAMIC TIP, OM1
Mfr # STCSTCD1
Zoro # G0186944
product price: $43.99
/ea
Sold in multiples of 3 for $131.97
$131.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 M : 3.28 FT.
- Type Patch Cords
- Fiber Type OM1
- Number of Fibers 2 FIBER
- Connector Type ST COMPATIBLE - ST COMPATIBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD1
- Zoro # G0186944
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 1 M : 3.28 FT. |
Details
Type | Patch Cords |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 8 in H, 8 in W, 4 in D, NEMA 3R, Carbon Steel (RSC080804)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK10 (V801NEOCPBK-10)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- PHOENIX CONTACT Box of 10 Wire/Terminal Marker Other Electrical Component (UTC-TM 6)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- Compulink Terminal Block Accessories