Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8FT/10MTR, 62.5/125 LC TO ST CERAMIC TIP, OM1
Mfr # LCCSTCD10
Zoro # G0186472
product price: $67.59
/ea
Sold in multiples of 2 for $135.18
$135.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 M : 32.81 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type LC - ST COMPATIBLE
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSTCD10
- Zoro # G0186472
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 10 M : 32.81 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | LC - ST COMPATIBLE |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C352)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- Compulink Terminal Block Accessories