Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8FT/10MT 8.3/125, ST TO SC CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSCCD10-SPSM
Zoro # G0185212
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Type Patch Cords
- Connector Type ST COMPATIBLE - SC
- Number of Fibers 2 FIBER
- Fiber Type OS2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSCCD10-SPSM
- Zoro # G0185212
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 32.8 ft |
Details
Type | Patch Cords |
Connector Type | ST COMPATIBLE - SC |
Number of Fibers | 2 FIBER |
Fiber Type | OS2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- Compulink Terminal Block Accessories