Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8FT/10MT 8.3/125, LC TO SC CERAMIC TIP, ULTRA POLISH OS2
Mfr # LCCSCCD10-UPSM
Zoro # G0182324
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 M : 32.81 FT.
- Type Patch Cords
- Connector Type LC - SC
- Fiber Type OS2
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Compulink
- MFR # LCCSCCD10-UPSM
- Zoro # G0182324
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 10 M : 32.81 FT. |
Details
Type | Patch Cords |
Connector Type | LC - SC |
Fiber Type | OS2 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON PLUG ARMORED VINYL 20A (520PA-000)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153006)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- Compulink Power Distribution Blocks & Terminal Blocks