Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8FT/10M 62.5/125, ST TO ST CERAMIC TIP, OM1
Mfr # STCSTCD10
Zoro # G0181938
product price: $65.49
/ea
Sold in multiples of 2 for $130.98
$130.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 M : 32.81 FT.
- Type Patch Cords
- Number of Fibers 2 FIBER
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Fiber Type OM1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD10
- Zoro # G0181938
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 10 M : 32.81 FT. |
Details
Type | Patch Cords |
Number of Fibers | 2 FIBER |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Fiber Type | OM1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (GF221NRA)
- NVENT CADDY Metal Stud Grommet, Snap Into Place (ESG1)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- Compulink Terminal Block Accessories