Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8/10MTR 62.5/125, LC TO SC CERAMIC TIP, OM1
Mfr # LCCSCCD10
Zoro # G0181712
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Type Patch Cords
- Connector Type LC - SC
- Fiber Type OM1
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD10
- Zoro # G0181712
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 32.8 ft |
Details
Type | Patch Cords |
Connector Type | LC - SC |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB3201021)
- VELVAC Automotive Circuit Breaker, Type III Series, 120 A (091008)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MV14-8FBK)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- Compulink Terminal Block Accessories