Shop All Terminal Block Accessories
Compulink
2-F JUMPER 32.8 FT/10M 8.3/125, ST TO ST CERAMIC TIP, SUPER POLISH OS2
Mfr # STCSTCD10-SPSM
Zoro # G0181624
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.8 ft
- Type Patch Cords
- Fiber Type OS2
- Connector Type ST COMPATIBLE - ST COMPATIBLE
- Number of Fibers 2 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # STCSTCD10-SPSM
- Zoro # G0181624
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 32.8 ft |
Details
Type | Patch Cords |
Fiber Type | OS2 |
Connector Type | ST COMPATIBLE - ST COMPATIBLE |
Number of Fibers | 2 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- SIEMENS Circuit Breaker, QP Series 50A, 2 Pole, 120/240V AC (ITEQ250)
- RACO Mud Ring, 2 Gang, 855, Square Box (855)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- Compulink Power Distribution Blocks & Terminal Blocks