Shop All Terminal Block Accessories
Compulink
2-F JUMPER 26.2FT/8MT 62.5/125, LC TO SC CERAMIC TIP, OM1
Mfr # LCCSCCD8
Zoro # G0185264
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.2 ft
- Type Patch Cords
- Fiber Type OM1
- Number of Fibers 2 FIBER
- Connector Type LC - SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Compulink
- MFR # LCCSCCD8
- Zoro # G0185264
- Country of Origin Unknown
- Category Terminal Block Accessories
Dimensions
Length | 26.2 ft |
Details
Type | Patch Cords |
Fiber Type | OM1 |
Number of Fibers | 2 FIBER |
Connector Type | LC - SC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- NOARK Overload 24.5-30A 3 Pole (RHU-10/1-30)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GQ-B7-K)
- INTERMATIC Stem/Swivel Lt Cntrl Gry (EK4236SD89)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- Compulink Power Distribution Blocks & Terminal Blocks